Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bordeaux Pendant

  • Mfr # BRX2820C

  • Zoro # G306152882


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRX2820C
Zoro #
G306152882
UPC #
611728280706
Country of Origin
China

Dimensions

Length
12.25
Width
19.5
Diameter
19.5

Details

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
7
Collection Name
Bordeaux
Shade Material
Steel
Item
Pendant
Lamp Included
Yes
Fixture Wattage
40
Includes
Installation Guide
Standards
ETL Listed
Material
ALUMINUM
Watts
40
Dimmable
Yes
FINISH
Polished Chrome

Description

With sparkling crystals and a sleek Polished Chrome finish, the Bordeaux Collection adds the perfect elegant touch to any room. The bulbs are included and enhance the shimmering effect of the cascading drops. Bring the signature look of Platinum by Quoizel to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.