Zoro Homepage

Boston 1-Light Mottled Black Mini Pendant

  • Mfr # BST1511MB

  • Zoro # G506152798


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
17.75
Housing Finish
Mottled Black
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BST1511MB
Zoro #
G506152798
UPC #
611728349649
Country of Origin
China

Dimensions

Length
17.75
Width
10.5
Diameter
10.5

Details

Color
Black
Housing Finish
Mottled Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Boston
Shade Material
Aluminum
Item
Mini Pendant
Includes
Installation Guide
Watts
150
Material
COASTAL ARMOUR ALUMINUM
Dimmable
Yes
Fixture Wattage
150
Lamp Included
No
Standards
ETL Listed
FINISH
Mottled Black

Description

The Boston combines a traditional silhouette with nautical styling to perfectly flatter any façade, interior or exterior. The rich mottled black finish complements the retro appeal of the seedy glass. We recommend using vintage filament bulbs for maximum flair (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.