
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BST8411MB
Zoro #
G506149613
UPC #
611728300275
Country of Origin
China
Dimensions
Width
10.5
Length
21.5
Dia. (In.)
10.5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Mottled Black
Glass Color
Black
Fixture Wattage
150
Lighting Certification
ETL
Lamp Type
Incandescent
Housing Material
Aluminum
Lamp Included
No
Description
The Boston combines a traditional silhouette with nautical styling to perfectly flatter any façade. The rich mottled black finish complements the retro appeal of the seedy glass. We recommend using vintage filament bulbs for maximum flair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.