
Bourdon Integrated LED Matte Black Outdoor Wall Lantern (Discontinued)
- Mfr # BOU8407MBK
- Zoro # G606150434
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOU8407MBK
Zoro #
G606150434
UPC #
611728353226
Country of Origin
China
Dimensions
Width
7.5
Length
14
Dia. (In.)
7.5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Lumens
550
Finish
Matte Black
Glass Color
Black
Color Rendering Index
90
Color Temperature
3000K
Lamp Type
Integrated LED
Lighting Certification
ETL
Lamp Included
Yes
Fixture Wattage
6
Housing Material
Aluminum
Standards
ETL Listed
FINISH
Matte Black
Description
Welcome guests with modern design — and a touch of warmth. The Bourdon outdoor lantern features an intriguing textured back plate with the resonant warmth of brass tones paired with your choice of a matte black or matte titanium finish. This lantern is designed to withstand the elements in style. As part of our Coastal Armour collection, this product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.