
Bourdon Integrated LED Matte Titanium Outdoor Wall Lantern (Discontinued)
- Mfr # BOU8407MTI
- Zoro # G006150393
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOU8407MTI
Zoro #
G006150393
UPC #
611728353219
Country of Origin
China
Dimensions
Width
7.5
Length
14
Dia. (In.)
7.5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Lumens
550
Finish
Matte Titanium
Glass Color
Gray
Fixture Wattage
6
Standards
ETL Listed
Color Rendering Index
90
Color Temperature
3000K
Lighting Certification
ETL
Lamp Type
Integrated LED
Housing Material
Aluminum
Lamp Included
Yes
FINISH
Matte Titanium
Description
Welcome guests with modern design — and a touch of warmth. The Bourdon outdoor lantern features an intriguing textured back plate with the resonant warmth of brass tones paired with your choice of a matte black or matte titanium finish. This lantern is designed to withstand the elements in style. As part of our Coastal Armour collection, this product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.