Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Boutique Pendant MCBQ2822K

Boutique Pendant (Discontinued)

  • Mfr # MCBQ2822K
  • Zoro # G506152699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCBQ2822K
Zoro #
G506152699
UPC #
611728264850
Country of Origin
China

Dimensions

Length
9
Width
22
Diameter
22

Details

Color
Black
Housing Finish
Mystic Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Includes
Installation Guide
Lamp Included
No
Fixture Wattage
100
Dimmable
Yes

Description

Fashion meets form with the Boutique mica series. The laser-cut metal outer shade features beautiful crystal drops hanging at the center of each of the repeating diamond patterns. The etched glass diffuser adds a warm glow and the Mystic Black finish complements the overall design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.