Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowles Mid Pendant 1 Light Earth Black

  • Mfr # BWE1510EK

  • Zoro # G912348396


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Farmhouse
Collection Name
Bowles
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWE1510EK
Zoro #
G912348396
UPC #
611728380352
Country of Origin
China

Dimensions

Cord Length
8 Ft
Shade Dimensions
16.00 x 16.00 Top 16.00 x 16.00 Bottom 6.50 Side
Canopy Size
5.00"W X 5.00"L

Details

Voltage
120V
Number of Lights
1
Style
Farmhouse
Collection Name
Bowles
Item
Mini Pendant
Standards
ETL Listed
Glass Finish
Clear Seedy Glass
Watts
100W
Material
STEEL
Fixture Type
Medium
FINISH
Earth Black
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Indoor/ Outdoor
Indoor

Description

The Bowles mini pendant light gives a nod to both industrial and coastal design. The stately silhouette features clean lines, intricate hook detailing, and exposed bulb sockets - all in a classic Earth Black finish. Clear seedy glass completes the look, offering visual intrigue and style. Bowles is also available as an outdoor hanging lantern or in multiple sizes of wall light, perfect for illuminating a front porch or landscape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.