Zoro Homepage
This item is Discontinued.
Quoizel Boyton 2-Light Weathered Brass Vanity Light BYT8616WS

Boyton 2-Light Weathered Brass Vanity Light (Discontinued)

  • Mfr # BYT8616WS
  • Zoro # G006152700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYT8616WS
Zoro #
G006152700
UPC #
611728351413
Country of Origin
China

Dimensions

Length
10.75
Width
15.75
Diameter
15.75
Depth (In)
8.25

Details

Color
Brass
Item
Vanity Light
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Fixture Wattage
100
Dimmable
Yes
Lamp Included
No
Lighting Certification
ETL
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
Includes
Installation Guide

Description

Brass meets glass. The Boyton bath light features a weathered brass finish and clear glass cups for a classic pairing rooted in antique aesthetics. Choose a two- or three-bulb option for your unique lighting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.