
Boyton 4-Light Weathered Brass Vanity Light (Discontinued)
- Mfr # BYT8633WS
- Zoro # G906152657
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BYT8633WS
Zoro #
G906152657
UPC #
611728351420
Country of Origin
China
Dimensions
Length
10.75
Width
33
Diameter
33
Depth (In)
8.25
Details
Item
Vanity Light
Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Boyton
Shade Material
Steel
Lighting Certification
ETL
Housing Material
STEEL
Lamp Included
No
Standards
ETL Listed
Fixture Wattage
100
Dimmable
Yes
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
Includes
Installation Guide
Description
Brass meets glass. The Boyton bath light features a weathered brass finish and clear glass cups for a classic pairing rooted in antique aesthetics. Choose a two- or three-bulb option for your unique lighting needs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.