Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracer Bath Bar

  • Mfr # PCBC8518C

  • Zoro # G406152225


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
4.75
Width
18
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCBC8518C
Zoro #
G406152225
UPC #
611728271551
Country of Origin
China

Dimensions

Length
4.75
Width
18
Diameter
18
Depth (In)
3.75

Details

Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Bracer
Shade Material
Steel
Color Temp.
3000K
Standards
ETL Listed
Dimmable
No
Lamp Included
Yes
Lighting Certification
ETL
Housing Material
STEEL
Fixture Wattage
20.3
Includes
Installation Guide
Indoor or Outdoor
Indoor
Application
Home Lighting
Color Rendering Index
90
Lumens
1251
Bulb Base Type
Integrated

Description

Fearturing a fun column of light, the Bracer bath bar is fun and sleek. The clear acrylic cylinder is seeded and the integrated LED illuminates every bubble perfectly. The Polished Chrome finish on the base completes the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.