Zoro Homepage

Bracer Bath Bar

  • Mfr # PCBC8526C

  • Zoro # G606152605


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
4.75
Width
26
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCBC8526C
Zoro #
G606152605
UPC #
611728271216
Country of Origin
China

Dimensions

Length
4.75
Width
26
Diameter
26
Depth (In)
3.75

Details

Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Bracer
Shade Material
Steel
Color Temp.
3000K
Fixture Wattage
32.4
Lamp Included
Yes
Lighting Certification
ETL
Dimmable
No
Standards
ETL Listed
Housing Material
STEEL
Color Rendering Index
90
Indoor or Outdoor
Indoor
Includes
Installation Guide
Bulb Base Type
Integrated
Application
Home Lighting
Lumens
1899

Description

Fearturing a fun column of light, the Bracer bath bar is fun and sleek. The clear acrylic cylinder is seeded and the integrated LED illuminates every bubble perfectly. The Polished Chrome finish on the base completes the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.