Zoro Homepage
This item is Discontinued.
Quoizel Braden 2-Light Matte Black Flush Mount TF5628MBK

Braden 2-Light Matte Black Flush Mount (Discontinued)

  • Mfr # TF5628MBK
  • Zoro # G506153139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF5628MBK
Zoro #
G506153139
UPC #
611728356982
Country of Origin
China

Dimensions

Length
7.75
Width
14
Diameter
14
Depth (In)
14
Overall Width (In)
14

Details

Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Color
Black
Fixture Wattage
60
Standards
ETL Listed
Lamp Included
No
Includes
Installation Guide
Housing Material
Steel
Lighting Certification
ETL
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
FINISH
Matte Black

Description

Tile-like pieces of multicolored art glass cast warm radiance in the Braden light, available as a table lamp or flush mount. A matte black finish and neutral color palette offer surprising versatility. Use this piece anywhere you’d like to add pattern and patina.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.