
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF5627MBK
Zoro #
G106150545
UPC #
611728356937
Country of Origin
China
Dimensions
Width
14
Depth
14
Length
22
Overall Width
14
Details
Material
Resin
Finish
Matte Black
Color
Black
Weight
7.44
Bulb Type
Incandescent
Item
Table Lamp
Application
Home Lighting
Bulbs Included
No
Voltage
120v
Includes
Installation Guide
Maximum Wattage
75
Description
Tile-like pieces of multicolored art glass cast warm radiance in the Braden light, available as a table lamp or flush mount. A matte black finish and neutral color palette offer surprising versatility. Use this piece anywhere you’d like to add pattern and patina.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.