Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brampton 1-Light Matte Black Mini Pendant

  • Mfr # BRM1509MBK

  • Zoro # G606153251


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRM1509MBK
Zoro #
G606153251
UPC #
611728355312
Country of Origin
China

Dimensions

Length
17
Width
9.5
Diameter
9.5

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Brampton
Shade Material
Aluminum
Item
Mini Pendant
Fixture Wattage
100
Lamp Included
No
Watts
100
Dimmable
Yes
Includes
Installation Guide
Material
STEEL
Standards
ETL Listed
FINISH
Matte Black

Description

Brampton features a silhouette reminiscent of a vintage birdcage. This sweet yet sturdy design comes in a timeless matte black finish with clear glass. Its bold silhouette makes a statement outside - or even in a rustic-inspired foyer or kitchen. Choose from flush mounts, mini pendants, hanging lanterns, wall lanterns, and even a post lantern. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.