
Brampton 1-Light Matte Black Outdoor Post Lantern (Discontinued)
- Mfr # BRM9009MBK
- Zoro # G206150513
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRM9009MBK
Zoro #
G206150513
UPC #
611728351932
Country of Origin
China
Dimensions
Width
9.5
Dia. (In.)
9.5
Length
20.25
Details
Item
Outdoor Post Lantern
Finish
Matte Black
Glass Color
Black
Dimmable
Yes
Voltage
120v
Max. Wattage
100
Housing Material
Aluminum
Watts
100
Bulb Base Type
Medium Base
Color
Black
Indoor/Outdoor Usage
Outdoor
Lamp Included
No
Bulb Type
Incandescent
Bulb Primary Application
Home Lighting
Standards
ETL Listed
Includes
Installation Guide
FINISH
Matte Black
Description
Brampton features a silhouette reminiscent of a vintage birdcage. This sweet yet sturdy design comes in a timeless matte black finish with clear glass. Its bold silhouette makes a statement outside - or even in a rustic-inspired foyer or kitchen. Choose from flush mounts, mini pendants, hanging lanterns, wall lanterns, and even a post lantern. As part of our Coastal Armour collection, this product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.