
Brampton 1-Light Matte Black Outdoor Wall Lantern (Discontinued)
- Mfr # BRM8409MBK
- Zoro # G206150544
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRM8409MBK
Zoro #
G206150544
UPC #
611728351918
Country of Origin
China
Dimensions
Width
9.5
Length
17.25
Dia. (In.)
9.5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Matte Black
Glass Color
Black
Housing Material
Aluminum
Lamp Type
Incandescent
Lamp Included
No
Lighting Certification
ETL
Fixture Wattage
100
Description
Brampton features a silhouette reminiscent of a vintage birdcage. This sweet yet sturdy design comes in a timeless matte black finish with clear glass. Its bold silhouette makes a statement outside - or even in a rustic-inspired foyer or kitchen. Choose from flush mounts, mini pendants, hanging lanterns, wall lanterns, and even a post lantern. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.