Zoro Homepage
This item is Discontinued.
Quoizel Bramshaw 1-Light Matte Black Mini Pendant BRAM1507MBK

Bramshaw 1-Light Matte Black Mini Pendant (Discontinued)

  • Mfr # BRAM1507MBK
  • Zoro # G606153442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRAM1507MBK
Zoro #
G606153442
UPC #
611728355305
Country of Origin
China

Dimensions

Length
18.5
Width
7.5
Diameter
7.5

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Bramshaw
Shade Material
Aluminum
Item
Mini Pendant
Includes
Installation Guide
Dimmable
Yes
Fixture Wattage
100
Watts
100
Material
STEEL
Standards
ETL Listed
Lamp Included
No
FINISH
Matte Black

Description

With distressed wood accents and a matte black frame, Bramshaw catches the eye while illuminating both indoor and outdoor spaces. This dazzling collections casts fascinating shadows thanks to clear seeded glass. Choose from a mini pendant, hanging outdoor lantern, outdoor wall lanterns, or a post lantern. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.