Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bramshaw 1-Light Matte Black Outdoor Hanging Lantern

  • Mfr # BRAM1907MBK

  • Zoro # G606150472


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Chain Length
4.00
Frame Material
STEEL
FINISH
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRAM1907MBK
Zoro #
G606150472
UPC #
611728350348
Country of Origin
China

Dimensions

Chain Length
4.00

Details

Number of Lights
1
Bulb Base Type
Medium
Frame Material
STEEL
FINISH
Matte Black

Description

With distressed wood accents and a matte black frame, Bramshaw catches the eye while illuminating both indoor and outdoor spaces. This dazzling collections casts fascinating shadows thanks to clear seeded glass. Choose from a mini pendant, hanging outdoor lantern, outdoor wall lanterns, or a post lantern. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.