Zoro Homepage

Bramshaw 1-Light Matte Black Outdoor Post Lantern

  • Mfr # BRAM9007MBK

  • Zoro # G206150384


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Black
Includes
Installation Guide
Watts
100
Bulb Primary Application
Home Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRAM9007MBK
Zoro #
G206150384
UPC #
611728350355
Country of Origin
China

Dimensions

Width
7.5
Dia. (In.)
7.5
Length
18.75

Details

Item
Outdoor Post Lantern
Finish
Matte Black
Glass Color
Black
Includes
Installation Guide
Watts
100
Bulb Primary Application
Home Lighting
Bulb Base Type
Medium Base
Lamp Included
No
Bulb Type
Incandescent
Voltage
120v
Housing Material
Aluminum
Indoor/Outdoor Usage
Outdoor
Max. Wattage
100
Standards
ETL Listed
Dimmable
Yes
Color
Black
FINISH
Matte Black

Description

With distressed wood accents and a matte black frame, Bramshaw catches the eye while illuminating both indoor and outdoor spaces. This dazzling collections casts fascinating shadows thanks to clear seeded glass. Choose from a mini pendant, hanging outdoor lantern, outdoor wall lanterns, or a post lantern. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.