
Bramshaw 1-Light Matte Black Outdoor Wall Lantern (Discontinued)
- Mfr # BRAM8407MBK
- Zoro # G606150403
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRAM8407MBK
Zoro #
G606150403
UPC #
611728350331
Country of Origin
China
Dimensions
Width
7.5
Length
15.75
Dia. (In.)
7.5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Matte Black
Glass Color
Black
Lamp Type
Incandescent
Lamp Included
No
Housing Material
Aluminum
Standards
ETL Listed
Fixture Wattage
100
Lighting Certification
ETL
FINISH
Matte Black
Description
With distressed wood accents and a matte black frame, Bramshaw catches the eye while illuminating both indoor and outdoor spaces. This dazzling collections casts fascinating shadows thanks to clear seeded glass. Choose from a mini pendant, hanging outdoor lantern, outdoor wall lanterns, or a post lantern. As part of our Coastal Armour collection, this product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.