
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QR1419MBK
Zoro #
G906150448
UPC #
611728350867
Country of Origin
China
Dimensions
Length
1 in
Height
35 in
Width
21 in
Relative Size
Large
Details
Item
Mirrors
Finish
Black
Material
Steel-Glass
Application
Bathroom; Bedroom
Weight
18.7 lbs
Design Style
Transitional
Install Position
Horizontal/Vertical
Number of Boxes
1
Description
Symmetrical arches at the top and bottom of this decorative mirror lend architectural appeal. A floating palladian bronze frame and beveled edge create a sense of airiness to amplify light. Use it in a bathroom vertically or affix it to an entryway wall horizontally: the options are endless.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.