Zoro Homepage

Breckenridge Mirror

  • Mfr # QR1419PN

  • Zoro # G506150503


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
35 in
Length
1 in
Material
COASTAL ARMOUR
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QR1419PN
Zoro #
G506150503
UPC #
611728191507
Country of Origin
China

Dimensions

Height
35 in
Length
1 in
Width
21 in
Relative Size
Large

Details

Item
Mirrors
Color
Bronze
Material
COASTAL ARMOUR
Finish
Bronze
Application
Bathroom; Bedroom; Entry/Foyer
Weight
20.2 lbs
Number of Boxes
1
Install Position
Horizontal/Vertical
Design Style
Transitional
FINISH
Palladian Bronze

Description

Symmetrical arches at the top and bottom of this decorative mirror lend architectural appeal. A floating palladian bronze frame and beveled edge create a sense of airiness to amplify light. Use it in a bathroom vertically or affix it to an entryway wall horizontally: the options are endless.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.