
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRH5042RT
Zoro #
G306153230
UPC #
611728314500
Country of Origin
China
Dimensions
Diameter
43.25
Width
43.25
Length
12
Details
Item
Chandelier
Housing Finish
Restored Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Lighting Certification
ETL
Dimmable
Yes
Lamp Included
No
Voltage
120v
Material
Steel
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.