Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brillance Flush Mount Led Light Matte Black

  • Mfr # PCBNC1615MBK

  • Zoro # G112348608


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Glass Finish
Clear Crystal Glass
Lamp Included
Y
Fixture Housing Material
STEEL
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCBNC1615MBK
Zoro #
G112348608
UPC #
611728377994
Country of Origin
China

Dimensions

Canopy Size
12.50"W X 4.75"L
Cord Length
8 Ft

Details

Voltage
120V
Item
Flush Mount
Glass Finish
Clear Crystal Glass
Lamp Included
Y
Fixture Housing Material
STEEL
Standards
ETL Listed
Series
Brillance
Indoor/ Outdoor
Indoor
Design Style
Transitional
FINISH
Matte Black
Extension Rods
Comes with: 4 (0.5"D x 6") and 4 (0.5"D x 12") Down Rods

Description

Matte black and crystal make a beautiful pairing in Brilliance, available as a semi-flush mount or island light. An integrated LED light source shines through clear crystal glass for a dazzling effect. Part of the popular Platinum by Quoizel collection, Brilliance pairs perfectly with modern or contemporary spaces.


  • •Product Finish: Black
  • •Product Shade: Clear Crystal glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.