Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brillance Linear Chandelier Led Light Matte Black

  • Mfr # PCBNC635MBK

  • Zoro # G412348438


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Glass Finish
Clear Crystal Glass
Style
Farmhouse
Lamp Included
Y
Material
COASTAL ARMOUR ALUMINUM
Cord Length
6 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCBNC635MBK
Zoro #
G412348438
UPC #
611728377956
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.50 Top 4.50 Bottom 8.25 Side

Details

Item
Island Light
Glass Finish
Clear Crystal Glass
Style
Farmhouse
Lamp Included
Y
Material
COASTAL ARMOUR ALUMINUM
Collection
Brillance
Standards
ETL Listed
Voltage
120V
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Matte black and crystal make a beautiful pairing in Brilliance, available as a semi-flush mount or island light. An integrated LED light source shines through clear crystal glass for a dazzling effect. Part of the popular Platinum by Quoizel collection, Brilliance pairs perfectly with modern or contemporary spaces.


  • •Product Finish: Black
  • •Product Shade: Clear Crystal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.