Zoro Homepage

Brindley Bath 2 Lights Brushed Nickel

  • Mfr # BID8616BN

  • Zoro # G912348334


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
2
Style
Traditional
Collection Name
Brindley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BID8616BN
Zoro #
G912348334
UPC #
611728366479
Country of Origin
China

Dimensions

Canopy Size
4.75"W X 1.25"L
Shade Dimensions
5.00 Top 5.00 Side
Backplate Width
6"
Backplate Height
4.75"
Cord Length
12 Ft
Chain Length
8"

Details

Item
Bath Light
Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
2
Style
Traditional
Collection Name
Brindley
Fixture Type
Medium
Max. Fixture Wattage
100W
Housing Material
STEEL
Standards
ETL Listed
Indoor/ Outdoor
Indoor
Shade Finish
Opal Etched Glass

Description

With geometric lines and a slim silhouette, Brindley bath lights draw inspiration from mid-century design. Opal etched glass shades soften the light, creating a warm spa-like glow. Brindley is available in multiple size options and your choice of brushed nickel or aged brass - choose the finish that best suits your distinctive style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.