Zoro Homepage

Brindley Bath 4 Lights Aged Brass

  • Mfr # BID8631AB

  • Zoro # G112348332


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Brass
Voltage
120V
Number of Lights
4
Style
Traditional
Collection Name
Brindley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BID8631AB
Zoro #
G112348332
UPC #
611728366462
Country of Origin
China

Dimensions

Backplate Height
4.75"
Shade Dimensions
6.00 Side
Canopy Size
4.75"W X 0.75"L
Cord Length
6 In
Backplate Width
6"

Details

Item
Bath Light
Housing Finish
Aged Brass
Voltage
120V
Number of Lights
4
Style
Traditional
Collection Name
Brindley
Housing Material
STEEL
Standards
ETL Listed
Max. Fixture Wattage
100W
Fixture Type
Medium
Shade Finish
Opal Etched Glass
Indoor/ Outdoor
Indoor

Description

With geometric lines and a slim silhouette, Brindley bath lights draw inspiration from mid-century design. Opal etched glass shades soften the light, creating a warm spa-like glow. Brindley is available in multiple size options and your choice of brushed nickel or aged brass - choose the finish that best suits your distinctive style.


  • •Product Finish: Brass
  • •Product Electrical: Medium Base
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.