Zoro Homepage

Brink Linear Chandelier 3 Lights Matte Black

  • Mfr # BIK338MBK

  • Zoro # G412348926


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Style
Traditional
Glass Finish
Metal
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIK338MBK
Zoro #
G412348926
UPC #
611728370759
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
1.75 x 1.75 Top 5.12 x 5.12 Bottom 5.50 Side

Details

Item
Island Light
Fixture Type
Medium
Fixture Wattage
100W
Style
Traditional
Glass Finish
Metal
Material
STEEL
Voltage
120V
Collection
Brink
Number of Lights
3
Standards
ETL Listed
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

For bold kitchen lighting, look no further than the Brink collection. This modern/contemporary collection pairs a classic matte black finish with white metal shades for a striking contrast. Sleek industrial accents complete the look, making Brink a perfect choice as either a pendant or linear island light.


  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.