Zoro Homepage

Brink Mid Pendant 1 Light Matte Black

  • Mfr # BIK1510MBK

  • Zoro # G412348476


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Traditional
Collection Name
Brink
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIK1510MBK
Zoro #
G412348476
UPC #
611728370766
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
1.75 x 1.75 Top 5.12 x 5.12 Bottom 5.50 Side

Details

Voltage
120V
Number of Lights
1
Style
Traditional
Collection Name
Brink
Item
Mini Pendant
Material
STEEL
Glass Finish
Metal
Standards
ETL Listed
Watts
100W
Fixture Type
Medium
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

For bold kitchen lighting, look no further than the Brink collection. This modern/contemporary collection pairs a classic matte black finish with white metal shades for a striking contrast. Sleek industrial accents complete the look, making Brink a perfect choice as either a pendant or linear island light.


  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.