Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brinkman Linear Chandelier 5 Lights White

  • Mfr # BNK542W

  • Zoro # G912348921


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Number of Lights
5
Cord Length
6 In
Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNK542W
Zoro #
G912348921
UPC #
611728376898
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.50 Top 4.50 Bottom 7.00 Side

Details

Item
Island Light
Fixture Type
Candelabra
Fixture Wattage
60W
Number of Lights
5
Style
Traditional
Collection
Brinkman
Voltage
120V
Standards
ETL Listed
Material
STAINLESS STEEL
Indoor/ Outdoor
Indoor
FINISH
Matte White

Description

The Brinkman collection combines a matte white finish with brushed weathered brass accents for a pretty, modern contrast. Curved brass lines pair with the straight lines of the silhouette for a geometric layering effect. Available as a semi-flush mount or linear island light, Brinkman adds one-of-a-kind style to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.