Zoro Homepage

Brinkman Semi Flush 4 Lights White

  • Mfr # BNK1714W

  • Zoro # G512348772


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Brinkman
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
4
Bulb Base Type
Candelabra
Shade Dimensions
6.00 Top 7.75 Bottom 10.75 Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNK1714W
Zoro #
G512348772
UPC #
611728376881
Country of Origin
China

Dimensions

Shade Dimensions
6.00 Top 7.75 Bottom 10.75 Side
Cord Length
12 Ft
Canopy Size
5.00"W X 5.00"L
Chain Length
8"

Details

Fixture Series
Brinkman
Item
Semi-Flush Mount
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
4
Bulb Base Type
Candelabra
Standards
ETL Listed
Base Material
STAINLESS STEEL
FINISH
Matte White
Voltage
120V
MAX WATTAGE
60W
Design Style
Traditional

Description

The Brinkman collection combines a matte white finish with brushed weathered brass accents for a pretty, modern contrast. Curved brass lines pair with the straight lines of the silhouette for a geometric layering effect. Available as a semi-flush mount or linear island light, Brinkman adds one-of-a-kind style to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.