Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bristol Mini Pendant

  • Mfr # QP5260MB

  • Zoro # G106152037


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
14.75
Housing Finish
Mottled Black
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP5260MB
Zoro #
G106152037
UPC #
611728321706
Country of Origin
China

Dimensions

Length
14.75
Width
13
Diameter
13

Details

Color
Black
Housing Finish
Mottled Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Bristol
Shade Material
Steel
Item
Mini Pendant
Dimmable
Yes
Standards
ETL Listed
Watts
100
Includes
Installation Guide
Fixture Wattage
100
Lamp Included
No
Material
STAINLESS STEEL
FINISH
Mottled Black

Description

Clear seeded glass shades amplify illumination in the Bristol pendant, available with your choice of a mottled black, polished nickel, or weathered brass finish. A decorative band at the top and bottom of the shade grounds the look, while tonal rivets are a clever nod to industrial style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.