Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brockton Chandelier 6 Lights Grey Ash

  • Mfr # BRT5025GK

  • Zoro # G612348870


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Voltage
120V
Number of Lights
6
Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRT5025GK
Zoro #
G612348870
UPC #
611728375600
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
5.00 Top 6.25 Bottom 8.75 Side

Details

Item
Chandelier
Fixture Type
Medium
Fixture Wattage
100W
Voltage
120V
Number of Lights
6
Style
Traditional
Glass Finish
Clear Seedy Glass
Material
STAINLESS STEEL
Collection
Brockton
Indoor/ Outdoor
Indoor/Outdoor
FINISH
Grey Ash

Description

Brockton Chandelier 6 Lights Grey Ash


  • •Product Finish: Grey Ash
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.