
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRT5006BSR
Zoro #
G506152453
UPC #
611728320198
Country of Origin
China
Dimensions
Length
24-1/2 in
Height
24 in
Width
24-1/2 in
Cord Length
8 ft
Chain Length
4 in
Canopy Width
5 in
Canopy Length
5 in
Details
Lamp Quantity
6
Finish
Silver
Max. Fixture Wattage
100
Voltage
120V
Lamp Included
No
Bulb Base Type
Medium
Base Material
Steel
Room Type
Dining, Entry/Foyer, Kitchen
Extension
24-1/2 in
Description
With open framework and weathered styling, the Brockton comes farmhouse-approved. The Brushed Silver finish of the thin metal body pairs perfectly with the whitewash finish of the faux wood accents. Vintage filament bulbs provide soft, ambient light in this rustic charmer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.