Zoro Homepage

Brockton Chandelier

  • Mfr # BRT5006GK

  • Zoro # G706152147


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Grey Ash
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Grey
Width
24.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRT5006GK
Zoro #
G706152147
UPC #
611728279878
Country of Origin
China

Dimensions

Width
24.5
Length
24
Diameter
24.5

Details

Item
Chandelier
Housing Finish
Grey Ash
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Grey
Standards
ETL Listed
Number of Lights
6
Material
Steel
Dimmable
Yes
Collection
Brockton
Lamp Included
No
Lighting Certification
ETL
Watts
100
Voltage
120v
Color
Grey
FINISH
Grey Ash

Description

With open framework and weathered styling, the Brockton comes farmhouse-approved. The Brushed Silver finish of the thin metal body pairs perfectly with the whitewash finish of the faux wood accents. Vintage filament bulbs provide soft, ambient light in this rustic charmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.