Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brockton Linear Chandelier 5 Light Grey Ash

  • Mfr # BRT5542GK

  • Zoro # G612348818


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Material
STAINLESS STEEL
Glass Finish
Clear Seedy Glass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRT5542GK
Zoro #
G612348818
UPC #
611728375617
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
6.00 Top 7.75 Bottom 10.75 Side

Details

Item
Chandelier
Fixture Type
Medium
Fixture Wattage
100W
Material
STAINLESS STEEL
Glass Finish
Clear Seedy Glass
Voltage
120V
Number of Lights
5
Style
Traditional
Collection
Brockton
FINISH
Grey Ash
Indoor/ Outdoor
Indoor/Outdoor

Description

Brockton Linear Chandelier 5 Light Grey Ash

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.