
Brockton Linear Chandelier
Mfr # BRT542GK
Zoro # G806152108
product price: $597.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Grey Ash
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Grey
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRT542GK
Zoro #
G806152108
UPC #
611728279762
Country of Origin
China
Dimensions
Diameter
42
Length
11.25
Width
42
Details
Item
Chandelier
Housing Finish
Grey Ash
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Grey
Color
Grey
Voltage
120v
Lighting Certification
ETL
Dimmable
Yes
Material
Steel
Collection
Brockton
Standards
ETL Listed
Watts
100
Lamp Included
No
Number of Lights
5
FINISH
Grey Ash
Description
With open framework and weathered styling, the Brockton comes farmhouse-approved. The Brushed Silver finish of the thin metal body pairs perfectly with the whitewash finish of the faux wood accents. Vintage filament bulbs provide soft, ambient light in this rustic charmer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.