Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brockton Mini Pendant

  • Mfr # BRT1507GK

  • Zoro # G006152281


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Length
10.75
Housing Finish
Grey Ash
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRT1507GK
Zoro #
G006152281
UPC #
611728279892
Country of Origin
China

Dimensions

Length
10.75
Width
8
Diameter
8

Details

Color
Grey
Housing Finish
Grey Ash
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Brockton
Shade Material
Steel
Item
Mini Pendant
Dimmable
Yes
Material
STEEL
Lamp Included
No
Fixture Wattage
100
Watts
100
Standards
ETL Listed
Includes
Installation Guide
FINISH
Grey Ash

Description

With open framework and weathered styling, the Brockton comes farmhouse-approved. The grey ash finish of the thin metal body pairs perfectly with the whitewash finish of the faux wood accents. Vintage filament bulbs provide soft, ambient light in this rustic charmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.