Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- BRT2817BSR
- Zoro #
- G106152365
- UPC #
- 611728323519
- Country of Origin
- China
Dimensions
- Length
- 15
- Width
- 17.5
- Diameter
- 17.5
Details
- Color
- Silver
- Housing Finish
- Brushed Silver
- Lamp Type
- Incandescent
- Voltage
- 120v
- Shade Material
- Steel
- Item
- Pendant
- Lamp Included
- No
- Dimmable
- Yes
- Fixture Wattage
- 100
- Includes
- Installation Guide
Description
With open framework and weathered styling, the Brockton comes farmhouse-approved. Finished in Brushed Silver or Grey Ash, the thin metal body pairs perfectly with the whitewash finish of the faux wood accents. Vintage filament bulbs provide soft, ambient light in this rustic charmer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
