Zoro Homepage

Brockton Pendant

  • Mfr # BRT2817GK

  • Zoro # G606152384


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Length
15
Housing Finish
Grey Ash
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRT2817GK
Zoro #
G606152384
UPC #
611728323526
Country of Origin
China

Dimensions

Length
15
Width
17.5
Diameter
17.5

Details

Color
Grey
Housing Finish
Grey Ash
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Brockton
Shade Material
Steel
Item
Pendant
Material
STEEL- COASTAL ARMOUR
Lamp Included
No
Watts
100
Standards
ETL Listed
Dimmable
Yes
Includes
Installation Guide
Fixture Wattage
100
FINISH
Grey Ash

Description

With open framework and weathered styling, the Brockton comes farmhouse-approved. Finished in Brushed Silver or Grey Ash, the thin metal body pairs perfectly with the whitewash finish of the faux wood accents. Vintage filament bulbs provide soft, ambient light in this rustic charmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.