
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRT1717BSR
Zoro #
G206152289
UPC #
611728320204
Country of Origin
China
Dimensions
Canopy Length
5 in
Chain Length
4 in
Length
17-1/2 in
Height
12-1/4 in
Width
17-1/2 in
Cord Length
8 ft
Canopy Width
5 in
Details
Finish
Silver
Extension
17-1/2 in
Room Type
Bathroom, Closet, Entry/Foyer
Number of Bulbs
4
Bulb Base Type
Medium
Voltage
120V
Max Wattage
100
Bulb Included
No
Base Material
Steel
Description
With open framework and weathered styling, the Brockton comes farmhouse-approved. Finished in Brushed Silver or Grey Ash, the thin metal body pairs perfectly with the whitewash finish of the faux wood accents. Vintage filament bulbs provide soft, ambient light in this rustic charmer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.