Zoro Homepage

Brosh Linear Chandelier 6 Lights Antique White

  • Mfr # BSH640AWH

  • Zoro # G012348876


product price: $829.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Cord Length
6 In
Collection
Brosh
Material
STAINLESS STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSH640AWH
Zoro #
G012348876
UPC #
611728380741
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
6.00 Top 7.75 Bottom 10.75 Side

Details

Item
Island Light
Fixture Type
Candelabra
Fixture Wattage
60W
Collection
Brosh
Material
STAINLESS STEEL
Number of Lights
6
Standards
ETL Listed
Voltage
120V
Style
Traditional
FINISH
Antique White
Indoor/ Outdoor
Indoor

Description

Inspired by nature, the Brosh chandelier pairs traditional lighting design with rustic style elements. Faux antlers make up the linear silhouette, finished in antique white for a cozy cabin feel. Hang Brosh over any kitchen island, small table, or any living space where you want to add a touch of rugged style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.