Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brunson 4-Light Aged Brass Flush Mount

  • Mfr # QFL5353AB

  • Zoro # G506152972


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Brass
Length
5.5
Lamp Type
Incandescent
Voltage
120v
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFL5353AB
Zoro #
G506152972
UPC #
611728344163
Country of Origin
China

Dimensions

Length
5.5
Width
14
Diameter
14
Overall Width (In)
14
Depth (In)
14

Details

Housing Finish
Aged Brass
Lamp Type
Incandescent
Voltage
120v
Watts
100
Dimmable
Yes
Glass Color
Brass
Item
Flush Mount
Includes
Installation Guide
Lamp Included
No
Fixture Wattage
100
Lighting Certification
ETL
Standards
ETL Listed
Housing Material
Steel
Color
Brass
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor
FINISH
Aged Brass

Description

In aged brass or brushed nickel, the Brunson flush mount sets the stage for a slim, industrial styled silhouette. This piece adds polish — and enchanting ambient light — to entryways. Add in vintage style bulbs (not included) for a dash of retro-inspired flare.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.