
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFL5353BN
Zoro #
G106153027
UPC #
611728344217
Country of Origin
China
Dimensions
Length
5.5
Width
14
Diameter
14
Overall Width (In)
14
Depth (In)
14
Details
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Dimmable
Yes
Glass Color
Nickel
Item
Flush Mount
Fixture Wattage
100
Lighting Certification
ETL
Housing Material
Steel
Includes
Installation Guide
Lamp Included
No
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
Description
In aged brass or brushed nickel, the Brunson flush mount sets the stage for a slim, industrial styled silhouette. This piece adds polish — and enchanting ambient light — to entryways. Add in vintage style bulbs (not included) for a dash of retro-inspired flare.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.