Zoro Homepage

Bryant Floor Lamp

  • Mfr # TF1427F

  • Zoro # G506149668


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Length
60
Weight
21.21
Material
Resin/Glass
Finish
Vintage Bronze
Bulb Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1427F
Zoro #
G506149668
UPC #
611728191415
Country of Origin
China

Dimensions

Length
60

Details

Weight
21.21
Material
Resin/Glass
Finish
Vintage Bronze
Bulb Type
Incandescent
Collection
Bryant
Dimmable
Yes
Glass Color
Other
Item
Floor Lamp
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Bulb Base Type
Medium
Standards
ETL Listed
FINISH
Vintage Bronze

Description

Bring a touch of an American craftsman look to any living space with the 60” high Bryant floor lamp. Furthering its classic design appeal are 112 pieces of neutral toned art glass that are hand assembled using the copper foil method developed by Louis Comfort Tiffany plus an Authentic Bronze Patina finish. Plenty of illumination is provided by two 100 watt medium base bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.