Zoro Homepage

Bryant Table Lamp

  • Mfr # TF1427T

  • Zoro # G406149553


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Width
14
Material
Resin/Glass
Finish
Vintage Bronze
Color
Other
Weight
10.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1427T
Zoro #
G406149553
UPC #
611728191408
Country of Origin
China

Dimensions

Width
14
Depth
14
Overall Width
14
Length
23

Details

Material
Resin/Glass
Finish
Vintage Bronze
Color
Other
Weight
10.12
Bulb Type
Incandescent
Item
Table Lamp
Application
Home Lighting
Includes
Installation Guide
Maximum Wattage
75
Voltage
120v
Bulbs Included
No
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Standards
ETL Listed
Bulb Base Type
Medium
FINISH
Vintage Bronze

Description

Fans of the Prairie Movement Frank Lloyd Wright and American craftsman styles will love the 23” high Bryant table lamp. Enhancing its classic design appeal are 112 pieces of neutral toned art glass that are hand assembled using the copper foil method developed by Louis Comfort Tiffany plus an Authentic Bronze Patina finish. Two 75 watt medium base bulbs provide ample illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.