
Buchanan Chandelier
Mfr # BCN5009WT
Zoro # G906153128
product price: $998.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Western Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Standards
ETL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCN5009WT
Zoro #
G906153128
UPC #
611728254844
Country of Origin
China
Dimensions
Diameter
33
Length
30
Width
33
Details
Item
Chandelier
Housing Finish
Western Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Standards
ETL Listed
Dimmable
Yes
Number of Lights
9
Lamp Included
No
Color
Bronze
Collection
Buchanan
Watts
60
Lighting Certification
ETL
Material
Steel
Voltage
120v
FINISH
Western Bronze
Description
The Buchanan Collection evokes a sense of strength and style. The Western Bronze finish is a rich matte and the arms are comprised of long, rectangular links holding the piece together. The clear seedy glass adds a touch of elegance to the simplistic framework.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.