Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buckley Mini Pendant 1 Light Matte Black

  • Mfr # BUK1507MBK

  • Zoro # G312348620


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Buckley
Glass Finish
Clear Beveled Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUK1507MBK
Zoro #
G312348620
UPC #
611728375563
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
2.64 x 2.64 Top 3.38 x 3.38 Bottom 6.00 Side

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Buckley
Item
Pendant
Glass Finish
Clear Beveled Glass
Watts
60W
Material
STEEL
Fixture Type
Medium
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Buckley Mini Pendant 1 Light Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.