Zoro Homepage

Buckley Outdoor Hanging 1 Light Matte Black

  • Mfr # BUK1907MBK

  • Zoro # G012347404


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Series
Buckley
Indoor/Outdoor
Indoor
Glass Finish
Clear Beveled Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUK1907MBK
Zoro #
G012347404
UPC #
611728365960
Country of Origin
China

Dimensions

Shade Dimensions
2.64 x 2.64 Top 3.38 x 3.38 Bottom 6.00 Side
Cord Length
6 In

Details

Number of Lights
1
Bulb Base Type
Medium
Series
Buckley
Indoor/Outdoor
Indoor
Glass Finish
Clear Beveled Glass
Standard
ETL Listed
Frame Material
STEEL
Light Bulb Wattage
60W
Style
Transitional
FINISH
Matte Black
Voltage
120V
Item Type
Outdoor Lantern

Description

Buckley outdoor lanterns showcase classic design elements paired with industrial style gold accents. A sturdy matte black frame is accentuated by clear beveled glass panels for a classic look that is designed to withstand the elements. As part of our Coastal Armour collection, this product is durable, marine grade. Buckley is available as a wall, post, or hanging lantern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.