Zoro Homepage

Buckley Outdoor Wall 1 Light Matte Black

  • Mfr # BUK8405MBK

  • Zoro # G612347453


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Buckley
Watts
60W
Number of Light Bulbs Required
1
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUK8405MBK
Zoro #
G612347453
UPC #
611728365946
Country of Origin
China

Dimensions

Backplate Height
6.5"
Cord Length
6 In
Backplate Width
4.75"
Shade Dimensions
2.64 x 2.64 Top 3.38 x 3.38 Bottom 6.00 Side

Details

Item
Outdoor Lantern
Voltage
120V
Series
Buckley
Watts
60W
Number of Light Bulbs Required
1
Fixture Type
Medium
Standards
ETL Listed
Glass Finish
Clear Beveled Glass
Design Style
Transitional
Base Material
STEEL
Indoor/ Outdoor
Indoor/Outdoor
Finish
Matte Black

Description

Buckley outdoor lanterns showcase classic design elements paired with industrial style gold accents. A sturdy matte black frame is accentuated by clear beveled glass panels for a classic look that is designed to withstand the elements. As part of our Coastal Armour collection, this product is durable, marine grade. Buckley is available as a wall, post, or hanging lantern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.